24V, 2.0Ah Portable 3-Speed, Rot. Univ. Bucket Top Misting Fan w/Bucket & Hose

  • Mfr # 24V-MSTFAN-LTE

  • Zoro # G104195692


product price:  $179.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24V-MSTFAN-LTE
Zoro #
G104195692
UPC #
842470119529
Country of Origin
China

Description

Pump up the comfort with the 24 Volt Max Cordless Misting Fan by SUN JOE. Cool off anytime, anywhere! Powered by the exclusive iON+ lithium-ion battery system — anywhere water or power is at a premium. Sun Joe is portable and quiet, ideal for indoor or outdoor cooling at the worksite, sporting events, campsite + tailgating, gardening, patio, and more! The onboard bucket holds up to 6 gallons of any fresh water source, while the 3-speed fan provides a cool mist. Adjust the spray angle with the 70° fan rotation + 160° pivoting head, and cool down up to 60 sq ft! So, when comfort is a must — Go With Joe and grab the 24V-MSTFAN-LTE Cordless Misting Fan from Sun Joe. GET EQUIPPED.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.