PIDTempController, Analog, 1/16DIN, 5VA, PID

  • Mfr # PXU100B0
  • Zoro # G104392879
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXU100B0
Zoro #
G104392879
UPC #
-
Country of Origin
Taiwan, Province of China
Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
Input Voltage
24V DC
Output
Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Hysteresis
Programmable
Mounting
Panel Mount
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Control Period
100 msec
Enclosure Rating
IEC IP65
Alarms
(2) Relays, Alarm Form A or Form C
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Power Consumption
5 VA
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Series
Red Lion
Proportional Band
0 to 9999%
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Supply Voltage - Nominal
24VDC
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, TXK, RTD: 385, 392, 672
Inputs - Process
Current/Voltage
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Inputs - Temperature
Thermocouple/RTD
Display Type
Analog
Rating - Control Outputs
Form A and C 250VAC 3A
Connection
Screw Terminals
Product Type
PID Temperature Controller
Current
0-50 mA, 4-20 mA
Celsius Temperature - Maximum
50 Degrees C
Display Units
Celsius, Fahrenheit
Parameters Measured
18-36V DC / 24V AC
Celsius Temperature - Minimum
0 Degrees C
Fahrenheit Temperature - Maximum
122 Degrees F
Fahrenheit Temperature - Minimum
32 Degrees F
Operating Environment
Indoor

Dimensions

DIN Size
1/16
Length
1 7/8 in
Depth
3.4 in
Width
1.89 in
Display Size
11.0mm Upper 7.0mm Lower
Dimensions - WxHxD
48.0x48.0x79.7 mm (1.89x1.89x3.14 in.) Case
Overall Height
1 7/8 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Wire Rope Length
1 7/8 in

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 24V DC, Output Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable, Proportional Band 0 to 9999 Percent

Ratings & reviews