PIDTempController, Analog, 1/4 DIN, 5VA, PID

  • Mfr # PXU11A50
  • Zoro # G104393074
product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXU11A50
Zoro #
G104393074
UPC #
-
Country of Origin
Taiwan, Province of China
Item
PID Temperature Controller
Type
Temperature/Process Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Output
(2) Relay
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Power Consumption
5 VA
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Mounting
Panel Mount
Proportional Band
0 to 9999%
Alarms
(2) Relays, Alarm Form A or Form C
Control Period
100 msec
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Hysteresis
Programmable
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Series
Red Lion
Enclosure Rating
IEC IP65
Inputs - Process
Current/Voltage
Display Type
Analog
Rating - Control Outputs
Form A and C 250VAC 3A
Connection
Screw Terminals
Ambient Temperature
0 to 50 Degree C (32 to 122 Degree F)
Temperature Input Type-Range
Thermocouple: Types T, E, J, K, R, S, B, N, L, U, TXK, RTD: 385, 392, 672
Process Input Type-Range
Current: 4-20mA, 0-20mA, Voltage: 0-10V
Supply Voltage - Nominal
100-240VAC
Inputs - Temperature
Thermocouple/RTD
Product Type
PID Temperature Controller
Current
0-50 mA, 4-20 mA
Operating Environment
Indoor
Fahrenheit Temperature - Maximum
122 Degrees F
Celsius Temperature - Minimum
0 Degrees C
Parameters Measured
85-250V AC
Celsius Temperature - Maximum
50 Degrees C
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Minimum
32 Degrees F

Dimensions

DIN Size
1/4
Depth
3.27 in
Width
3.77 in
Length
3 3/4 in
Dimensions - WxHxD
95.8x95.8x82.9 mm (3.77x3.77x3.27 in.) Case
Display Size
22.0mm Upper 14.0mm Lower
Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
3 3/4 in
Wire Rope Length
3 3/4 in

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/4, Input Voltage 100 to 240V AC, Output (2) Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 3.77 in, Width 3.77 in, Depth 3.27 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable

Ratings & reviews