Shop ZORO SELECT
See all product information
Create Account
Kit Welding
- Mfr # HS200-510
- Zoro # G104407412
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Includes
Centurion Cutting Attachment 90 Degrees
Duty Rating
Medium/Standard Duty
Hose Fitting Size
B
Hose Length
12.5 ft
Compatible Fuel Type
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS200-510
- Zoro #
- G104407412
- UPC #
- 688456816804
- Country of Origin
- United States
- Item
- Medium Kit Weld/Braze/Cut CGA510
- Includes
- Centurion Cutting Attachment 90 Degrees
- Duty Rating
- Medium/Standard Duty
- Compatible Fuel Type
- Acetylene
- Product Type
- Combination Torch & Tip Kit
- Torch Style
- Victor
Dimensions
- Hose Fitting Size
- B
- Hose Length
- 12.5 ft
Description
Medium Kit Weld/Braze/Cut CGA510, Compatible Fuel Type Acetylene, Hose Fitting Size B, Hose Length 12.5 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor, Includes Centurion Cutting Attachment 90 Degrees , Duty Rating Medium/Standard Duty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.