Angular Miter Gears
- Mfr # SAM1.5-20045
- Zoro # G104841728
product price:Â
$
38.35
/ea
Key Features
Number of Teeth
20
Material
Carbon Steel
Pressure Angle
20 Degrees
Outside Diameter
32.77 mm
Precision Class
JIS B 1704:1978 Grade 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAM1.5-20045
- Zoro #
- G104841728
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 32.77 mm
- Hub Diameter
- 25 mm
- Overall Length
- 19.33 mm
- Bore Diameter
- 8 mm
- Face Width
- 11 mm
- Bore Diameter Tolerance
- H7
- Pitch Diameter
- 30 mm
- Wire Rope Length
- 19.33 mm
- Length
- 19.33 mm
Description
Angular Miter Gears
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.