Shop PROSKIT
See all product information
Create Account
Stripper without spring
- Mfr # 200-007W
- Zoro # G105128736
product price:Â
$
9.55
/ea
Sold in multiples of 2 for
$19.10
Key Features
Jaw Width
4
Length (In.)
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200-007W
- Zoro #
- G105128736
- UPC #
- 617293010427
- Country of Origin
- Taiwan, Province of China
Dimensions
- Jaw Width
- 4
- Length (In.)
- 8 in
Details
- Item
- Stripper without spring
Description
Stripper without spring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.