Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Push Button Boot, Black, Elastomer
- Mfr # MHB11
- Zoro # G1052563
product price:Â
$
17.15
/ea
Key Features
Material
Elastomer
Color
Black
For Use With
Marine Products
Features
Marine Grade
Overall Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHB11
- Zoro #
- G1052563
- UPC #
- 783585904115
- Country of Origin
- China
- Item
- Push Button Boot
- Material
- Elastomer
- Color
- Black
- For Use With
- Marine Products
- Features
- Marine Grade
- Compatible with Manufacturer Model Number
- MH11
- Product Type
- Boot
- Compatible with Series
- Marine Products
- Compatible Product Type
- MH11 Horn Switches
- Compatible Manufacturer Part Number
- MH11
- Compatible Manufacturer Model Number
- MH11
- Compatible with Manufacturer Model No.
- MH11
- Compatible with Mfr. Model No.
- MH11
- For Use with Mfr Model Number
- MH11
- For Use With Mfr. Model Number
- MH11
- Compatible Pump Manufacturer Part Number
- MH11
- Compatible Mfr. Model Number
- MH11
- For Manufacturer Part Number
- MH11
- Compatible with Mfr. Model Number
- MH11
- Shell Material
- Elastomer
- Compatible Series
- Marine Products
- Wire Color
- Black
- Traction Material
- Elastomer
- For Wire Feeder Series
- Marine Products
Dimensions
- Overall Length
- 5/8 in
- Overall Width
- 5/8 in
- Overall Height
- 1/2 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Fits Chest Size
- Marine Grade
Description
Horn Boot, Contact Form Black Pushbutton (Horn) Boot, Fits 3HZ97 Horn Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.