Shop PROSKIT
See all product information
Create Account
Rigid Tool Case
- Mfr # 900-199
- Zoro # G105394209
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Width
18
Overall Width
18
Length
15
Height
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 900-199
- Zoro #
- G105394209
- UPC #
- 617293008110
- Country of Origin
- China
- Includes
- Case
- Features
- Rigid Tool Case
- Item
- Rigid Tool Case
Dimensions
- Width
- 18
- Overall Width
- 18
- Length
- 15
- Height
- 7
Description
Rigid Tool Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.