Peak Performance 5W-30 4-Cycle Multi Grade Motor Oil 1 qt 1 pk
- Mfr # 550035180
- Zoro # G105400559
product price:
$
8.15
/ea
Sold in multiples of 6 for
$48.90
Key Features
SAE Grade - Engine and Motor Oils
5W-30
Container Size
1 qt
SAE Grade
5W-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550035180
- Zoro #
- G105400559
- UPC #
- 73102362543
- Country of Origin
- United States
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-30
- SAE Grade
- 5W-30
Dimensions
- Container Size
- 1 qt
Description
Quaker State advanced durability motor oils are formulated to deliver consistent wear and viscosity protection throughout the life of the oil. Independent laboratory tests show that Quaker State advanced durability motor oils beat industry wear standard.
- • More protection
- • Quaker States advanced durability motor oil even used, it passes certain critical tests for brand new oil and engines survive daily commutes, reduce friction related wear and maintain consistent viscosity
- • Today's vehicles and their busy drivers need today's Quaker State advanced durability motor oils
- • Provides 2x more wear protection than industry standard throughout the life of the motor oil
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.