SocketStorage, Gray, Orange, Plastic, 1PK
- Mfr # BC509S
- Zoro # G105668331
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Orange
Material
Plastic
Features
Connects to the Bucket Work Center S-Hook System
Type
Ecosystem for Lineman Utility Buckets
Number of Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC509S
- Zoro #
- G105668331
- UPC #
- 092644880117
- Country of Origin
- China
Dimensions
- Overall Height
- 15 3/16 in
- Overall Width
- 2 3/16 in
- Overall Length
- 3.5" (8.9 cm)
- Compartment Sizes
- 3/8" to 1-1/8"
Details
- Item
- Socket Storage Module
- Color
- Gray, Orange
- Material
- Plastic
- Features
- Connects to the Bucket Work Center S-Hook System
- Type
- Ecosystem for Lineman Utility Buckets
- Number of Pockets
- 6
- Application
- Utility
- Holds
- 6 Slots Fit Commonly Used Socket Sizes or Klein's 2-in-1 Impact Socket Set (Cat. No. 66010) that combines 12 Sizes Into Six Sockets Including: 1-1/8" x 15/16", 1" x 13/16", 7/8" x 11/16", 3/4 x 9/16", 5/8" x 7/16", and 1/2 "x 3/8"; Socket Set Sold Separately
- Style
- Tool Bucket Apron
- Shell Material
- Plastic
- Wire Color
- Gray, Orange
- Container Type
- Tool Bucket Apron
Description
SocketStorage,Gray,Orange,Plastic,1PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.