This item is Discontinued.

This item is Discontinued.
Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (Discontinued)
Mfr #
791.010.00
Zoro #
G106134040
UPC # 664252001347
Country of Origin Italy
Category Radial Ball Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791.010.00
- Zoro #
- G106134040
- UPC #
- 664252001347
- Country of Origin
- Italy
- Item
- Router Bits
Dimensions
- Outside Dia.
- 1/2 in.
- Width
- 0.5 in
Description
Top-quality steel bearing for router bits. This features 1/2-Inch diameter, 1/4-Inch smaller diameter and 4.8mm thickness. For assembly, make sure the keep the shield right side up to correspond with the bearing rotation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.