Holster, Black, Nylon

  • Mfr # 68905
  • Zoro # G106149365
product price: 
$
21.95
/ea

Key Features

For Use With
4AA Propolymer, 4AA Propolymer LED, PolyTac LED HP
Color
Black
Includes
Holster
Material
Nylon
Overall Width
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68905
Zoro #
G106149365
UPC #
080926689053
Country of Origin
Philippines

Dimensions

Overall Width
1 3/4 in
Length
7 in
Width
1 3/4 in
Height
1 3/4 in
Overall Height
1 3/4 in
Overall Length
7 in
Wire Rope Length
7 in

Details

Item
Holster
For Use With
4AA Propolymer, 4AA Propolymer LED, PolyTac LED HP
Color
Black
Includes
Holster
Material
Nylon
Compatible with Manufacturer Model Number
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
Mount Type
Loop
Compatible with Brand
Streamlight
Product Type
Holster
Compatible Manufacturer Part Number
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
Compatible Manufacturer Model Number
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
For Use With Mfr. Model Number
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
Compatible with Manufacturer Model No.
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
Compatible with Mfr. Model No.
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
For Use with Mfr Model Number
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
Compatible Pump Manufacturer Part Number
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
Compatible Mfr. Model Number
67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863
Type
Nylon Holster
Shell Material
Nylon

Description

Holster, Color Black, Compatible with Brand Streamlight, Compatible with Manufacturer Model Number 67750, 67751, 67755, 68200, 68201, 68202, 68244, 68300, 68301, 68302, 68344, 68602, 68702, 74410, 74411, 74412, 74413, 74414, 74419, 74420, 74610, 74611, 74612, 74613, 74614, 74619, 74620, 74621, 85010, 85011, 85400, 88052, 88054, 88850, 88851, 88853, 88860, 88861, 88863, For Belt Width Not Applicable, Mount Type Loop, Includes Not Applicable, Material Nylon, Overall Height 1 3/4 in

Ratings & reviews