Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34087FN-C21C
  • Zoro # G106439190

product price: 
$
10,198.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
380-500V AC
Overall Width
9 3/8 in
Maximum Output Current
87 A
Output Frequency Range
0 to 400 Hz (standard)
Overall Depth
24 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-34087FN-C21C
Zoro #
G106439190
UPC #
786689047153
Country of Origin
Dominican Republic
Output Voltage
380-500V AC
Maximum Output Current
87 A
Output Frequency Range
0 to 400 Hz (standard)
Dynamic Braking
Yes
Series
PowerXL DH1
Input Voltage Range
380 to 500V AC
Display Type
LCD
With Bypass / No Bypass
With Bypass
Brake Chopper Included
No
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drives
Maximum Output Power
60 hp
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Control Type
Built-In Keypad
Start/Stop Control
Automatic, Manual, Programmable
Output Phase AC
Three
Control Method
Keypad
Enclosure Rating
IP21
Adjustable Deceleration Time
0.1 to 3,000 sec
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Input Phase AC
Three
Output Type
Analog, Digital
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
480V AC
Enclosure
Open
Input Type
Analog, Digital
Input Frequency
60/50 Hz
Color
White
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Number of Inputs
(8) Digital In, (2) Analog In
Form Factor
0.01 Hz Resolution
Ethernet Port Included
No
Output Voltage Range
380 to 500V AC
Application
HVAC AC Drive
Style
HVAC Compact AC Drive
Number of Outputs - Digital
1
Output Frequency - Minimum
400 Hz
Includes Ethernet Port
No
Includes Brake Chopper
No
Output Horsepower
60 hp
Output Phase
Three
Input Phase
Three
Output Frequency - Maximum
0 Hz
Product Type
Variable Frequency Drive
IP Rating
IP21
Line Contactor Design
No Line Contactor
Number of Inputs - Digital
8
Bypass Design
With Bypass
Number of Inputs - Analog
2
Number of Outputs - Analog
2
Output Current - Maximum
87 A
Number of Outputs - Relay
3
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Width
9 3/8 in
Overall Depth
24 3/4 in
Overall Height
11 5/8 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 87 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.