This item is Discontinued.

This item is Discontinued.
Magnetic Drill Kit, 20V, 810 RPM, Brushless (Discontinued)
Mfr #
DCD1623GX2
Zoro #
G106600767
UPC # 885911893435
Country of Origin Mexico
Category Drill Presses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD1623GX2
- Zoro #
- G106600767
- UPC #
- 885911893435
- Country of Origin
- Mexico
- Item
- Magnetic Drill Kit
- Power Down Feed Included
- Yes
- Features
- 10 Speed Settings, E-Clutch is Designed to Turn off When It Detects Rotation and Part of the Perform and Protect Family, On-Board Led, upto 50% Faster vs. Competitor
- Base Type
- Fixed
- Magnet Type
- Permanent
- Voltage
- 20V DC
- Tool Series
- 20V MAX*
- Spindle Taper
- 3/4 Weldon
- Reversible
- Yes
- Tool Weight
- 31.8 lb
- Power Source
- Cordless
- Charger Manufacturer Part Number
- DCB118
- Chuck Style
- Weldon
- Battery Manufacturer Part Number
- (1) DCB205, (1) DCB609G
- Motor Type
- Brushless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Overall Height
- 13 9/16 in
- Chuck Size
- 1/2 in
- Fits Chest Size
- 10 Speed Settings, E-Clutch is Designed to Turn off When It Detects Rotation and Part of the Perform and Protect Family, On-Board Led, upto 50% Faster vs. Competitor
Description
The DEWALT DCD1623GX2 Magnetic Drill Kit is a cordless, 20V brushless magnetic drill press for use in metal drilling applications. With two mechanical gears and ten total speed settings, this tool offers flexibility for various drilling tasks. The kit includes two 20V/60V MAX* FLEXVOLT® oil-resistant 9Ah batteries, a charger, and a durable carrying case to support jobsite portability.
Key Features of the DEWALT DCD1623GX2 Magnetic Drill Kit:
- Drilling capacity: Rated for holes up to 2 inches diameter through 2-inch thick structural steel (per manufacturer specifications).
- E-CLUTCH® Technology: Turns off when rotation is detected (per manufacturer design), intended to assist with operational control.
- FLEXVOLT ADVANTAGETM: Provides increased power output when used with compatible FLEXVOLT® batteries (up to 32% per manufacturer data).
- Variable Speed Control: Offers five variable speeds per gear for a total of ten speed settings (up to 810 RPM).
- Permanently Magnetized Base: Magnetized base attaches to steel surfaces; does not require external electrical charge for magnetization.
- Quick Change Chuck System: Allows tool-free switching between compatible bit types (3/4 inch Weldon shank and 1/2 inch keyed chuck).
- Motor Height Adjustment: Adjustable motor height allows use with various accessories within specified ranges.
- Forward/Reverse Control: Supports multiple operational modes including tapping, enabling additional functions such as tapping operations.
- On-board LED Light: Provides illumination of the work area during operation.
- Batteries & Charger Included: Comes with two oil-resistant FLEXVOLT® batteries and charger for extended runtime—drill up to 40 holes per charge under specified conditions.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.