Shop DWYER INSTRUMENTS
See all product information
Create Account
Programmable Panel Meter, Dev Kit For Sppm2
- Mfr # SPPM2-43-D
- Zoro # G107146530
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
Width
7.7 in
Height
2 in
Length
14.6 in
Weight
1.2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPPM2-43-D
- Zoro #
- G107146530
- UPC #
- -
- Country of Origin
- China
- Weight
- 1.2 lbs
Dimensions
- Width
- 7.7 in
- Height
- 2 in
- Length
- 14.6 in
Description
Graphical user interface panel meter with development kit.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.