Shop KANTEK
See all product information
Create Account
Monitor Riser, Black
- Mfr # KTKMS760
- Zoro # G107200669
product price:Â
$
47.59
/ea
Key Features
Height
4 in
Features
Non-skid Feet, Stackable
Width
19 in
Depth
11 in
Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTKMS760
- Zoro #
- G107200669
- UPC #
- 750333637601
- Country of Origin
- Taiwan, Province of China
- Item
- Monitor Riser
- Features
- Non-skid Feet, Stackable
- Material
- Polystyrene
- Color
- Black, Gray
Description
Monitor riser displays your monitor at a comfortable height to reduce neck and eyestrain Front slot offers a convenient location to hold your smartphone or tablet for easy viewing Large organizing drawer keeps your loose papers and supplies within reach Nonskid feet prevent the riser from sliding on smooth surfaces for secure placement Stackable design lets you place additional units on top for extra organization
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.