Shop WCR
See all product information
Create Account
Maykker My TechnoPad Kit Blue Python
- Mfr # 009-09-208
- Zoro # G107468489
product price:Â
$
42.69
/ea
Key Features
Squeegee Blade Width
9 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 009-09-208
- Zoro #
- G107468489
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue Python
Dimensions
- Squeegee Blade Width
- 9 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.