Locking Wall Mount Bracket, Plastic, Beige
- Mfr # M945
- Zoro # G1083004
product price:Â
$
33.19
/ea
Key Features
For Use With
5 qt Sharps Container MFR. NO. M943
Material
Plastic
Length
10 in
Width
6 1/3 in
Height
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M945
- Zoro #
- G1083004
- UPC #
- 092265945028
- Country of Origin
- Mexico
- Item
- Lockable Wall Mount Bracket
- For Use With
- 5 qt Sharps Container MFR. NO. M943
- Material
- Plastic
- Includes
- Lockable Wall Mount Bracket
- Color
- Brown
- Industry Type
- Healthcare
- Compatible Container Capacity
- 1 1/4 gal
- Locking Type
- Locking Bracket
- Compatible Manufacturer Part Number
- M943
- Product Type
- Lockable Wall Mount Bracket
- Shell Material
- Plastic
- Wire Color
- Brown
Dimensions
- Length
- 10 in
- Width
- 6 1/3 in
- Height
- 5 1/2 in
- Overall Width
- 6 5/16 in
- Overall Length
- 10 in
- Overall Height
- 5 1/2 in
- Wire Rope Length
- 10 in
Description
Lockable Wall Mount Bracket, Material Plastic, Brown, Height 5 1/2 in, Width 6 1/3 in, Length 10 in, For Use With 5 qt Sharps Container MFR. NO. M943, Includes Lockable Wall Mount Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.