Shop FEIN
See all product information
Create Account
Plug
- Mfr # 30728124005
- Zoro # G108452432
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Voltage
50 V
Phase
3
Hz
100 to 300 Hz
Amps
32 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30728124005
- Zoro #
- G108452432
- UPC #
- 4014586030111
- Country of Origin
- Germany
Details
- Item
- Plug
- Voltage
- 50 V
- Phase
- 3
- Hz
- 100 to 300 Hz
- Amps
- 32 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov