Retractable Belt Barrier, Wall Mount, Receiver for Stanchion/Wall Mount
- Mfr # WR02
- Zoro # G1085482
product price:Â
$
13.49
/ea
Key Features
Includes
(1) Wall Receiver With Mounting Hardware
Type
Wall Receiver
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Application
Crowd Control
Weight
1 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR02
- Zoro #
- G1085482
- UPC #
- 309272307832
- Country of Origin
- China
- Includes
- (1) Wall Receiver With Mounting Hardware
- Type
- Wall Receiver
- For Use With
- Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
- Application
- Crowd Control
- Weight
- 1 lb.
- Indoor / Outdoor
- Indoor / Outdoor
Description
This Retractable Belt Barrier Wall Receiver is compatible with any Montour Line belt end. Connect your stanchion belts to this wall receiver to reduce floor space or add additional receiver locations for your wall mounts. Having multiple wall mounted receivers gives you flexibility in blocking off different areas or forming queue lines with fewer stanchions. This Wall Mount Receiver comes with complete mounting hardware needed for quick setup and take down.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.