Shop 2W INTERNATIONAL
See all product information
Create Account
Windsock Hardware
- Mfr # WSH-10
- Zoro # G108577760
product price:Â
$
49.29
/ea
Key Features
Size
10" throat
Dimension
10" throat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSH-10
- Zoro #
- G108577760
- UPC #
- 94969027543
- Country of Origin
- China
Dimensions
- Size
- 10" throat
- Dimension
- 10" throat
Description
This is the hardware frame for a 10 in. throat windsock, complete with bolts and pipe collars.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.