Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Stool Ring Kit
- Mfr # 917156
- Zoro # G108624365
product price:Â
$
53.99
/ea
Key Features
Color
Silver
Height
3 in
Depth
19 in
Width
19 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 917156
- Zoro #
- G108624365
- UPC #
- 707022039789
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3 in
- Depth
- 19 in
- Width
- 19 in
Details
- Color
- Silver
- Material
- Steel
- Item
- Stool Ring Kit
- Accessory Type
- Stool Ring Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.