Shop DELTA
See all product information
Create Account
Trillian Spout
- Mfr # RP101434PNPR
- Zoro # G108658803
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
2.31 in
Overall Height (In.)
2.31 in
Length
12.69 in
Width
2.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP101434PNPR
- Zoro #
- G108658803
- UPC #
- 195205016526
- Country of Origin
- China
- Material
- Brass
- Finish
- Lumicoat Polished Nickel
Dimensions
- Height
- 2.31 in
- Overall Height (In.)
- 2.31 in
- Length
- 12.69 in
- Width
- 2.31 in
Description
- Constructed of Brass
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.