This item is Discontinued.

This item is Discontinued.
Multi-Purpose First Aid Kit, 61 Pieces (Discontinued)
Mfr #
40061
Zoro #
G108825847
UPC # 347682400613
Country of Origin United States
Category First Aid Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40061
- Zoro #
- G108825847
- UPC #
- 347682400613
- Country of Origin
- United States
- Item
- First Aid Kit
- Net Weight
- 0.862
Dimensions
- Width
- 6-3/4 in
- Length
- 9-1/2 in
- Height
- 2-3/4 in
- Depth
- 2-3/4 in
Description
5 3/8 x 1-1/2 Plastic bandages. 15 Butterfly closures. 1/2W x 2.5 yard Adhesive tape. 5 Pack of 3 cotton tips. 2 Finger splints. Bilingual first aid guide. 2 2 x 2 Sterile gauze pads. 2 4 x 4 Sterile gauze pads. 2W x 4.1 yard Gauze roll. 2 Latex-free vinyl gloves. Instant cold pack. 5 1-gram Burn ointment cream packs. 3 .9-gram Antibiotic ointment packs. 6 Alcohol prep pads. 3 Sting relief prep pads. 6 Antiseptic prep pads. 4-1/2 Pointed scissors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.