Infrared Patio Heater, Wall/Ceiling Mount, 1500W, 120V
- Mfr # 246721
- Zoro # G108826882
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Halogen
Heater Voltage
120V
Width
3 in
Material
Aluminum
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 246721
- Zoro #
- G108826882
- UPC #
- 707022436823
- Country of Origin
- China
- Gas Type
- Halogen
- Heater Voltage
- 120V
- Material
- Aluminum
- Color
- Black
Dimensions
- Width
- 3 in
- Height
- 7-1/2 in
- Length
- 18-1/8 in
Description
Featuring a slim design, this versatile heater adds warmth to a variety of outdoor establishments to keep patrons comfortable and the atmosphere inviting - even as the surrounding temperature dips down. Outfit the unit to a wall or ceiling, or use with an attachable stand, for up to 250 Sq. Ft. coverage. The low glare amber lamp produces a soft, warm glow. The infrared lamp heats the surrounding area while offering 93% heat efficiency compared to standard gold lamps. IP65-rated to withstand dust and low pressure water spray. Comes with a built-in safety device that protects the unit from overheating. ETL/cETL Listed. Intended for outdoor settings. Installation must be completed by a qualified technician.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.