Shop VEGA
See all product information
Create Account
Spin-Grip Bit Holder x 6 in
- Mfr # 1150MH1QS
- Zoro # G108994666
product price:Â
$
22.69
/ea
Key Features
Drive Size
1/4"
Features
Quick Release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1150MH1QS
- Zoro #
- G108994666
- UPC #
- 843854028826
- Country of Origin
- Taiwan, Province of China
- Item
- Spin-Grip Bit Holder x 6 in
- Features
- Quick Release
Dimensions
- Overall Length
- 6 in
- Drive Size
- 1/4"
Description
Spin-Grip Bit Holder x 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.