HMI

  • Mfr # 6AV2125-2JB23-0AX0
  • Zoro # G109018781
product price: 
$
7,869.99
/ea
Free Shipping & Returns

Key Features

Height
224 millimetre
Width
308 mm
Depth
91 millimetre
max. supply voltage with DC
28.8 volt
number of programmable function keys
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6AV2125-2JB23-0AX0
Zoro #
G109018781
UPC #
-
Country of Origin
Germany
max. supply voltage with DC
28.8 volt
number of programmable function keys
10
number of system buttons
0
Permission key/dead man key present
Yes
Number of HW interfaces, other
0
Monitor diagonal
9 inch
Messaging system (including buffer and acknowledgement) present
Yes
Manufacturer product root
Mobile Panel
Number of HW interfaces serial RS422
0
Min. operating temperature
0 degree_Celsius
Display, color present
Yes
connection, pluggable present
Yes
Formulations present
Yes
Protection type IP
IP65
Number of HW interfaces serial RS232
0
number of buttons with LED
10
IO-link master present
No
Number of HW interfaces serial RS485
0
Max. operating temperature
45 degree_Celsius
Number of HW interfaces Wireless
0
suitable for EMERGENCY-OFF
Yes
Number of HW interfaces parallel
0
Supply voltage type
DC
Manufacturer product family
HMI
Alpha keyboard present
No
Number of online languages.
32
Number of levels, password protection
50
Number of HW interfaces PROFINET
1
Number of HW interfaces serial TTY
0
useable project memory/user memory
12000 kilobyte
max. number of pixels, horizontal
800
Process value display (output) possible
Yes
max. number of pixels, vertical
480
description of product type
KTP900F Mobile
Number of HW interfaces Industrial Ethernet
1
Number of colors/shades of gray of the display
16777216
min. supply voltage with DC
19 volt
Display type
TFT
Message display present
Yes
Pressure output present
No
Process value provision (input) possible
Yes
Touch screen present
Yes

Dimensions

Height
224 millimetre
Width
308 mm
Depth
91 millimetre
Max. fall height, IEC 60068-2-32
1.2 metre

Description

SIMATIC KTP900F Mobile, 9.0 TFT display, 800x 480 pixel, 16m colors, key and touch operation, 10 function keys, 1x PROFINET/Industrial Ethernet interface, 1x multimedia card, 1x USB, Key-operated switch, acknowledgement button, 1 emergency stop/stop button configurable from WinCC Comfort V13 SP1

Ratings & reviews