Shop MIDLAND RADIO
See all product information
Create Account
Cloning Cable
- Mfr # MCC400
- Zoro # G109232033
product price:Â
$
24.99
/ea
Key Features
For Use With
Midland BizTalk MB400 Radios
Material
Plastic
Color
Black
Compatible Radio Series
BizTalk MB400
Cable End 1
3.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCC400
- Zoro #
- G109232033
- UPC #
- 046014274037
- Country of Origin
- China
Dimensions
- Cord Length
- 1.50 ft
Details
- Item
- Cloning Cable
- For Use With
- Midland BizTalk MB400 Radios
- Material
- Plastic
- Color
- Black
- Compatible Radio Series
- BizTalk MB400
- Cable End 1
- 3.5 mm
- Cable End 2
- 3.5 mm
- Compatible Radio Brand
- Midland
- Compatible Radio Manufacturer Model Number
- BizTalk(R) MB400
- Cable Type
- Programming Cable
- Product Type
- Cloning Cable
- Device Supported
- Radio
Description
MB400 Cloning Cable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov