Shop MILWAUKEE TOOL
See all product information
Create Account
Pipe Threading Die, NPT Thread, RH
- Mfr # 48-36-1202
- Zoro # G109691465
product price:Â
$
149.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
NPT
Application
Pipe
Compatible Thread Direction
Right Hand
Compatible Pipe Size
1 in to 2 in
Die Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-36-1202
- Zoro #
- G109691465
- UPC #
- 045242745852
- Country of Origin
- China
Dimensions
- Compatible Pipe Size
- 1 in to 2 in
- For Pipe Size
- 1 in to 2 in
Details
- Thread Type
- NPT
- Item
- Pipe Dies
- Application
- Pipe
- Compatible Thread Direction
- Right Hand
- Die Material
- Steel
- Die Head Compatibility
- Universal
- Compatible Material Type
- Iron, Galvanized Steel, Conduit
- Number of Dies
- 4
- Compatible Die Head Manufacturer Part Number
- 504A, 711, 713, 811A, 815A, 816, 817, 842
- Compatible Threader Type
- Threading Machine
- Compatible Threader Series
- MX FUEL(TM)
- For Workpiece Material
- Iron, Steel, Conduit
- Impact Rated
- Not Impact Rated
Description
Pipe Threading Die, Compatible Pipe Size 1 in to 2 in, Compatible Material Type Iron, Galvanized Steel, Conduit, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Steel, Die Head Compatibility Universal, Compatible Threader Series MXF512-2XC, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.