Surface Grinding Segment
- Mfr # 69083156473
- Zoro # G109843406
product price:Â
$
816.99
/ea
Sold in multiples of 4 for
$3,267.96
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Abrasive Wheel Hardness
F
Series
Quantum 3NQP
Wheel Type
Type 31
Specification
3NQP30-F12VSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69083156473
- Zoro #
- G109843406
- UPC #
- 690831564736
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 8 in
- Overall Thickness
- 3 in
- Overall Width
- 11 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Surface Grinding Segment
- Abrasive Material
- Ceramic
- Abrasive Wheel Hardness
- F
- Series
- Quantum 3NQP
- Wheel Type
- Type 31
- Specification
- 3NQP30-F12VSP
- Grit
- 30
- Compatible Tool Type
- Vertical Spindle Surface Grinder
- Primary Material Applicationn
- Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
- Compatible Chuck
- ME100703B Cortland
- Primary Material Application
- Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Description
Surface Grinding Segment, Abrasive Material Ceramic, Compatible Chuck ME100703B Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Primary Material Applicationn Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 3NQP30-F12VSP, Wheel Type Type 31, Series Quantum 3NQP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.