Shop MILWAUKEE TOOL
See all product information
Create Account
Threading Jaw Inserts, PK6
- Mfr # 49-16-5104
- Zoro # G109843888
product price:Â
$
199.99
/pk of 6, $33.33/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(6) Individual Jaws for Full Replacement
For Use With
MX FUEL Pipe Threading Machine
Number of Pieces
8
Overall Height
1 in
Compatible Threader Series
MX FUEL(TM) Pipe Threading Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-5104
- Zoro #
- G109843888
- UPC #
- 045242833627
- Country of Origin
- China
- Item
- Threading Jaw Inserts
- Includes
- (6) Individual Jaws for Full Replacement
- For Use With
- MX FUEL Pipe Threading Machine
- Number of Pieces
- 8
- Compatible Threader Series
- MX FUEL(TM) Pipe Threading Machine
- Fits Brand
- Ridgid
- Features
- Contains Springs and Pins Needed for Install
Description
Threading Jaw Inserts, Compatible Grainger Part Number 804UT2, Compatible Mfr. Model No. MXF512-2XC, Compatible Threader Series MX FUEL(TM) Pipe Threading Machine, Product Type Threading Jaw, Fits Brand Ridgid, For Use With MX FUEL Pipe Threading Machine, Includes (6) Individual Jaws for Full Replacement, Number of Pieces 8, Overall Height 1 in, Overall Length 1 1/2 in, Overall Width 1 in, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.