Shop CORBIN RUSSWIN
See all product information
Create Account
Classroom Function, Large Format Interchangeable Less Core, Satin Chrome
- Mfr # DL3217 626 CL6
- Zoro # G109957844
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Sargent LFIC Less Core
Material
Brass or Bronze
Type
Deadbolts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL3217 626 CL6
- Zoro #
- G109957844
- UPC #
- 840067638316
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Sargent LFIC Less Core
- Material
- Brass or Bronze
- Type
- Deadbolts
- Weight
- 2.5 lb
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 7.875 in
- Width
- 4 in
Description
Classroom Function, Large Format Interchangeable Less Core, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.