Shop SPER SCIENTIFIC
Create Account
Anemometer / Thermometer
- Mfr # 840003
- Zoro # G109983799
product price:
$
227.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 840003
- Zoro #
- G109983799
- UPC #
- -
- Country of Origin
- China
Description
Perfect for use in HVAC, environmental studies, hazardous spill clean ups, electrostatic precipitators, and all types of air flow measurements. Based on the principle that a freely turning turbine will rotate at a speed directly proportional to the wind speed. One piece construction with built-in probe. Select readout in any of 5 scales: meters/second 0.4 to 30, feet per minute 80 to 5900, miles per hour 0.9 to 68, knots 0.8 to 58, or kilometers per hour 1.4 to 108. Simultaneously displays temperature in degrees C or degrees F. Advanced features include hold, min/max, a USB computer interface, auto power off, low battery indicator and a large LCD with dual display and audible beeps when buttons are pressed. In order to connect this model to a computer to stream data, you will need the USB Cable 840054 and Data Acquisition Software 840052. Comes ready to use in a hard carrying case with one 9V battery.Dimensions: 71⁄4 × 3 × 13⁄4 184 × 76 × 44 mmWeight: 7 oz 198 g Specifications Range Resolution Accuracy Temperature 14 to 122 degrees F-10 to 50 degrees C 0.1 degrees ±1.0 degrees F±0.6 degrees C Airspeed ft/min 80 to 5900 1 ±4% FS Airspeed m/s 0.4 to 30 0.01 Airspeed km/h 1.4 to 108 0.1 Airspeed mile/h 0.9 to 68 0.1 Airspeed knots 0.8 to 58 0.1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.