Shop WALTER
See all product information
Create Account
Adaptor
- Mfr # 39D005
- Zoro # G109986363
product price:Â
$
68.95
/ea
Key Features
Length (In.)
1.1 in
Height
1.41 in
Kit Type
Accessory
Width
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39D005
- Zoro #
- G109986363
- UPC #
- 662980723166
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 1.1 in
- Height
- 1.41 in
- Width
- 1.1 in
Details
- Kit Type
- Accessory