Shop MOBIL
See all product information
Create Account
Transmission Fluid, 1 qt Sz, Red
- Mfr # 126411
- Zoro # G109990971
product price:Â
$
9.79
/ea
Key Features
Container Type
Bottle
Viscosity Index
145
Viscosity @ 40 Deg C
29.5 cSt
Series
Dexron-VI
Odor
Characteristic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126411
- Zoro #
- G109990971
- UPC #
- 071924252233
- Country of Origin
- United States
- Item
- Transmission Fluid
- Container Type
- Bottle
- Viscosity Index
- 145
- Viscosity @ 40 Deg C
- 29.5 cSt
- Series
- Dexron-VI
- Odor
- Characteristic
- Color
- Red
- Boiling Point
- 600 Degrees F
- Standards
- ASTM D-2983, ASTM D-445, ASTM D-92
- Base Formulation
- Synthetic
- Flash Point
- 428 Degrees F
- Manufacturer Specifications
- GM DEXRON
- Transmission Fluid Type
- ATF
- Viscosity @ 100 Deg C
- 5.83 cSt
- Transmission Type
- Automatic Transmissions
- Features
- Extended Fluid Life, Improved Oxidation and Thermal Stability, Optimized Frictional Properties that Provide Smooth Gear Shifting During Low Temperature Operation and Help Prevent Transmission Vibration
- Wire Color
- Red
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Extended Fluid Life, Improved Oxidation and Thermal Stability, Optimized Frictional Properties that Provide Smooth Gear Shifting During Low Temperature Operation and Help Prevent Transmission Vibration
Description
Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series Dexron-VI, Transmission Type Automatic Transmissions, Viscosity Index 145, Standards ASTM D-2983, ASTM D-445, ASTM D-92, Base Formulation Synthetic, SAE Viscosity Grade Not Applicable, Color Red, Manufacturer Specifications GM DEXRON, Boiling Point 600 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.