Shop WALTER
See all product information
Create Account
Vpcountersink Set
- Mfr # 01U950
- Zoro # G109993453
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Material - Machining
Drilling holes in medium and high strength materials
Drill Size
1/4"; 3/8"; 1/2"; 3/4" & 1"
Measurement System
Fractional
Number of Pieces
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01U950
- Zoro #
- G109993453
- UPC #
- 662980264621
- Country of Origin
- China
- Countersink Angle
- 82 Degrees
- Material - Machining
- Drilling holes in medium and high strength materials
- Measurement System
- Fractional
- Number of Pieces
- 5
Dimensions
- Drill Size
- 1/4"; 3/8"; 1/2"; 3/4" & 1"
- Cutter Dia.
- Various
Description
Made of M2 HSS. Their 82 deg. point angle is ideal for countersinking and they can also be used for deburring and chamfering in steel, stainless steel and non-ferrous metals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.