This item is Discontinued.

This item is Discontinued.
JBS-210 Micro Hi-Fi System - 4 W RMS - Black (Discontinued)
Mfr #
JBS-210
Zoro #
G110018497
UPC # 077283910111
Country of Origin China
Category CD & Tape Players
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBS-210
- Zoro #
- G110018497
- UPC #
- 077283910111
- Country of Origin
- China
- Color
- Black
- Bluetooth Compatible
- Bluetooth 5.0: Supports A2DP, AVRCP, GAVDP, GAP
- Auxillary Input
- Auxiliary Input Jack for Connecting Smartphones, Tablets, and Additional Audio Sources
- Batteries Included
- Yes
- Power Source
- AC Adapter
- Item
- Bluetooth CD Music System
- Number of Batteries
- 1
- AC Power Included
- Yes
Dimensions
- Depth
- 5.51 in
- Battery Size
- CR2025
- Length
- 7.09 in
- Width
- 11.72 in
Description
Bluetooth CD Music System
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.