This item is Discontinued.

Msi Pro B760M-A WIFI DDR4 Gaming Desktop Motherboard PROB760MAWID4

This item is Discontinued.

Msi

Pro B760M-A WIFI DDR4 Gaming Desktop Motherboard (Discontinued)

Mfr # PROB760MAWID4
Zoro # G110030482
UPC # 824142305973
Country of Origin China
Category Motherboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PROB760MAWID4
Zoro #
G110030482
UPC #
824142305973
Country of Origin
China
Item
Gaming Desktop Motherboard
HDMI Version
2.1
Processor Generation Supported
12th Gen, 13th Gen
Total Processor Supported
1
2.5Gigabit Ethernet
Yes
Number of USB 3.2 Gen 2 Type-A Ports
2
Number of USB Ports
6
Memory Speed Supported
5333 MHz, 4400 MHz, 5200 MHz, 5000 MHz, 4800 MHz, 5066 MHz, 3600 MHz, 4266 MHz, 2666 MHz, 2400 MHz, 3400 MHz, 3333 MHz, 4200 MHz, 3466 MHz, 2933 MHz, 2133 MHz, 3800 MHz, 3733 MHz, 4600 MHz, 4000 MHz, 3200 MHz
HDMI
Yes
Number of SATA Interfaces
4
Processor Supported
Pentium Gold, Celeron, Core
Chipset Manufacturer
Intel
PCI Express Standard
PCI Express 3.0, PCI Express 4.0
Number of USB 3.2 Gen 1 Type-A Ports
2
Processor Socket
Socket LGA-1700
Number of Onboard USB 2.0 Ports
4
Onboard Video
CPU Dependent Video
Number of Network (RJ-45) Ports
1
Number of USB 2.0 Ports
2
Number of M.2 Interfaces
2
Chipset Model
B760
DisplayPort
Yes
RAID Supported
Yes
Number of PCI Express x1 Slots
1
Max. Memory Supported
128 GB
Number of Memory Slots
4
Gigabit Ethernet
Yes
Number of PCI Express x16 Slots
2
Number of Expansion Slots
3
Memory Technology
DDR4 SDRAM
RAID Levels
5, 0, 1, 10
Audio Channels
7.1
Includes
Quick Installation Guide, European Union Regulatory Notice, I/O Shield, SATA Cable, (2) M.2 Screw / Standoff Sets, Wi-Fi Antenna
Number of PCI Express Slots
3
Number of Onboard USB Ports
9
Controller Type
Serial ATA/600
Brand Compatibility
Intel
Package Contents
PRO B760M-A WIFI DDR4 Gaming Desktop Motherboard, Quick Installation Guide, European Union Regulatory Notice, I/O Shield, SATA Cable, 2 x M.2 Screw / Standoff Sets, Wi-Fi Antenna

Dimensions

Size
Micro ATX

Description

PRO B760M-A WIFI DDR4 is designed with tons of flexible tools and convenient Wi-Fi solution with DDR4 memory. Lightning Fast Game experience: PCIe 4.0 slot, Lightning Gen 4 x4 M.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.