Shop SCHLAGE
See all product information
Create Account
Schlage RC multi-technology reader controller
- Mfr # RC11 BLK
- Zoro # G110058165
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Water Penetration Rating
IP65
Depth
1 in
Height
5.9 in
Includes
Readers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC11 BLK
- Zoro #
- G110058165
- UPC #
- 840067688700
- Country of Origin
- Mexico
Dimensions
- Depth
- 1 in
- Height
- 5.9 in
- Width
- 1.8 in
Details
- Item
- Card Reader Access Device
- Color
- Black
- Water Penetration Rating
- IP65
- Includes
- Readers
- Features
- Bluetooth; Environmentally Friendly; Network (RJ-45)
- For Use With
- Schlage Electronics Networked Readers
- Application
- Door
- Input Voltage
- 13V DC
- Ethernet Technology
- Fast Ethernet
- Operating Range
- 1.73 in
- Identification Method
- Proximity
- Series
- RC
Description
Mullion Mount, Multi-Technology Bluetooth, NFC, Smart Credentials 13.56 MHz and Standard Proximity Credentials 125 kHz IP Reader Controller, Black Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.