Easter Inflatable 4ft Easter Bunny
- Mfr # 513000600
- Zoro # G110068331
product price:Â
$
38.95
/ea
Key Features
Includes
(1) Easter Bunny Inflatable
Width
52 in.
Material
weatherproof nylon fabric
Height
48 in.
Length
52 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513000600
- Zoro #
- G110068331
- UPC #
- 850040816921
- Country of Origin
- China
Dimensions
- Width
- 52 in.
- Height
- 48 in.
- Length
- 52 in.
Details
- Includes
- (1) Easter Bunny Inflatable
- Item
- Outdoor Inflatable
- Material
- weatherproof nylon fabric
- Color
- Multi Color
- Weight
- 5 lbs
Description
The 4FT Easter Bunny with Egg Inflatable Decoration adds a great touch to your yard during the Easter Holiday season. This durable indoor/ outdoor decoration has weatherproof nylon fabric for extended outdoor use. It includes light bulbs for nighttime display. Inflates in minutes with included fan and UL transformer. Deflates fast for convenient storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.