Shop FARECLA PROFILE
See all product information
Create Account
Compound, Bottle, Liquid, 1 gal, White
- Mfr # 78072764005
- Zoro # G110087769
product price:Â
$
195.99
/ea
Sold in multiples of 2 for
$391.98
Free Shipping & Returns
Key Features
Color
White
Container Type
Bottle
Series
Farecla Profile Liquid Compound
Container Size
1 gal
Product Type
Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 78072764005
- Zoro #
- G110087769
- UPC #
- 842090103809
- Country of Origin
- United Kingdom
Dimensions
- Container Size
- 1 gal
Details
- Item
- Compound
- Color
- White
- Container Type
- Bottle
- Series
- Farecla Profile Liquid Compound
- Product Type
- Compound
- Minimum pH Level
- 7
- Maximum pH Level
- 8
- VOC Content Weight
- 266 g/L
- VOC Content Weight Percentage
- 0 %
- Product Form
- Liquid
- Wire Color
- White
Description
Compound, Product Type Compound, Series Farecla Profile Liquid Compound, Container Type Bottle, Container Size 1 gal, Product Form Liquid, Color White, VOC Content Weight Percentage 0 Percent, Maximum pH Level 8, Minimum pH Level 7, VOC Content Weight 266 g/L
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.