Shop TRUMETER
See all product information
Create Account
Material Length Measuring Machine
- Mfr # 2600-132CA
- Zoro # G110087813
product price:Â
$
2,627.99
/ea
Free Shipping & Returns
Key Features
Features
Manual Lever Reset, Measures Up to 76 mm (3 in) Diameter, Optional Encoder Option to Pulse Electronic Counters, Totalizing Counter
Standards
REACH, RoHS, WEEE
Counter Type
3602 Counter
Accuracy
+/-1%
Measuring Wheel Material
Poly Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2600-132CA
- Zoro #
- G110087813
- UPC #
- 5060144881892
- Country of Origin
- Malaysia
Dimensions
- Meausuring Length - Maximum
- 99,999.9 m
- Overall Height
- 260 mm
- For Diameter - Maximum
- 3 in
- Overall Width
- 280 mm
- For Diameter - Minimum
- 0.24 in
- Overall Length
- 466 mm
- Wire Rope Length
- 466 mm
- Length
- 466 mm
Details
- Item
- Material Length Measuring Machine
- Features
- Manual Lever Reset, Measures Up to 76 mm (3 in) Diameter, Optional Encoder Option to Pulse Electronic Counters, Totalizing Counter
- Standards
- REACH, RoHS, WEEE
- Counter Type
- 3602 Counter
- Accuracy
- +/-1%
- Measuring Wheel Material
- Poly Coated
- Units of Measurement
- Centimeters, Meters
- For Material Type
- Cable, Hose, Rope, Wire
- Material Travel Direction
- Towards the Operator
- Body Material
- Cast Aluminum
- Counter Location
- Left
- Counter Display Type
- Analog
- Number of Measuring Digits
- 6
- Mount Type
- Removable Base
- Measuring Wheel Circumference
- 500 mm
Description
Material Length Measuring Machine, Accuracy +/-1 Percent, Body Material Cast Aluminum, Counter Display Type Analog, Counter Location Left, Counter Type 3602 Counter, Features Manual Lever Reset, Measures Up to 76 mm (3 in) Diameter, Optional Encoder Option to Pulse Electronic Counters, Totalizing Counter, For Diameter - Maximum 3 in, For Diameter - Minimum 0.24 in, Material Travel Direction Towards the Operator, Meausuring Length - Maximum 99,999.9 m, Measuring Wheel Circumference 500 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.