Hardware Kit
- Mfr # OBH230-WMK
- Zoro # G110412028
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Compatible Load Capacity
1,000 lb
Compatible Hoist Type
Electric Wire Rope Hoists
Material
Steel
Product Type
Hardware Kit
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OBH230-WMK
- Zoro #
- G110412028
- UPC #
- 760921783863
- Country of Origin
- China
Details
- Item
- Hardware Kit
- Compatible Load Capacity
- 1,000 lb
- Compatible Hoist Type
- Electric Wire Rope Hoists
- Material
- Steel
- Product Type
- Hardware Kit
- Shell Material
- Steel
Description
Hardware Kit, Product Type Hardware Kit, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Not Applicable, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.