Solid Oil Bearings
- Mfr # 1202 ETN9/W64
- Zoro # G110435812
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Cage Material
P - Plastic Molded Cage
Lubrication
Filled Solid Grease
Temp. Range
Temperatures up to 120 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 1202 ETN9/W64
- Zoro #
- G110435812
- UPC #
- -
- Country of Origin
- Sweden
- Type
- C - Cylindrical Bore
- Cage Material
- P - Plastic Molded Cage
- Lubrication
- Filled Solid Grease
- Temp. Range
- Temperatures up to 120 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.