Shop KOHLER

CV224 E16 MARKETING BASIC

  • Mfr # PA-CV224-3002
  • Zoro # G110534706

product price: 
$
692.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
11 lb-ft
Shaft Orientation
Vertical
Maintenance Frequency
100 Hours/Annually Change Oil and Oil Filter, Clean Cooling Areas, Replace Fuel Filter, Clean Spark Arrestor, 300 Hours Replace Air Cleaner Element and Precleaner, Check and Replace Guide Plate, Check and Adjust Valve Clearance when Engine is Cold, Change Oil and Oil Filter (KOHLER PRO 10W-50 Oil and KOHLER PRO Filter Only), 50 Hours/Annually Service/Replace Precleaner, 500 Hours/Annually Replace Spark Plug and Set Gap, Every Use Check Oil Level, Check Air Cleaner, Check Precleaner
Recommended Use
Pressure Washer, String Trimmer, Tiller, Walk-Behind Mower
Muffler
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PA-CV224-3002
Zoro #
G110534706
UPC #
885612790590
Country of Origin
United States

Dimensions

Overall Height
11 1/8 in
Shaft Diameter
0.2362/0.2372 in (I.D)
Overall Width
13 7/8 in
Overall Depth
15 11/16 in
Shaft Length
3 1/8 in
Fits Chest Size
3 Year Limited Commercial Warranty, Cast-Iron Cylinder Liners Add Durability and Engine Protection, Consistent-Cut(TM) Technology Maintains Engine Speed for a Cleaner Turf Cut, Even in Tall, Wet Grass, Easy Pours and Less Spilling with Accu-Fill(R) Fuel Tank's 45% Larger Angled Fuel Neck, Easy-Pull(TM) Technology, Enjoy Effortless Starts

Details

Gross Torque
11 lb-ft
Shaft Orientation
Vertical
Maintenance Frequency
100 Hours/Annually Change Oil and Oil Filter, Clean Cooling Areas, Replace Fuel Filter, Clean Spark Arrestor, 300 Hours Replace Air Cleaner Element and Precleaner, Check and Replace Guide Plate, Check and Adjust Valve Clearance when Engine is Cold, Change Oil and Oil Filter (KOHLER PRO 10W-50 Oil and KOHLER PRO Filter Only), 50 Hours/Annually Service/Replace Precleaner, 500 Hours/Annually Replace Spark Plug and Set Gap, Every Use Check Oil Level, Check Air Cleaner, Check Precleaner
Recommended Use
Pressure Washer, String Trimmer, Tiller, Walk-Behind Mower
Muffler
Yes
Rotation
Ccw At PTO End
Features
3 Year Limited Commercial Warranty, Cast-Iron Cylinder Liners Add Durability and Engine Protection, Consistent-Cut(TM) Technology Maintains Engine Speed for a Cleaner Turf Cut, Even in Tall, Wet Grass, Easy Pours and Less Spilling with Accu-Fill(R) Fuel Tank's 45% Larger Angled Fuel Neck, Easy-Pull(TM) Technology, Enjoy Effortless Starts
Item
Gasoline Engine
Gear Box
Internal
Ignition Type
Electronic
Air Cleaner Type
Quad Clean 4 Stage Cyclonic
Shaft Configuration
Keyway
Design
OHV
Number of Cylinders
1
Fuel Tank Capacity
1.4 L
Maximum Speed
2,600 RPM
Horsepower
6 hp
Engine Brand
Kohler
Engine Displacement
224 cc
CARB Compliant
CARB Compliant
Engine Series
CV224 Series
Standards
CARB Phase III, China Phase II, EPA Phase III, EU Stage V
Start Type
Recoil
Engine Cycle
4-Cycle

Description

Gasoline Engine, Engine Series CV224 Series, Gross Torque 11 lb-ft, Horsepower 6 hp, Shaft Orientation Vertical, Shaft Configuration Keyway, Shaft Diameter 0.2362/0.2372 in (I.D), Shaft Length 3 1/8 in, Start Type Recoil, Maximum Speed 2,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 224 cc, Fuel Tank Capacity 1.4 L, Engine Cycle 4-Cycle, Overall Depth 15 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.