This item is Discontinued.

Urban Armor Gear Pathfinder Magsafe Case For Apple Iphone 15 Pro Max, Silver 114301113333

This item is Discontinued.

Urban Armor Gear

Pathfinder Magsafe Case For Apple Iphone 15 Pro Max, Silver (Discontinued)

Mfr # 114301113333
Zoro # G110544729
UPC # 840283909887
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
114301113333
Zoro #
G110544729
UPC #
840283909887
Country of Origin
China
Material
Thermoplastic Polyurethane (TPU)
Color
Silver
Phone Model Compatibility
iPhone 15 Pro Max
Rugged
Yes
Design
Hex Pattern Core
Application
Smartphone
Item
Case
Brand Compatibility
Apple
Features
Impact Resistant
Compatibility
Apple - iPhone 15 Pro Max

Dimensions

Length
0.77 in
Width
4.69 in
Withstand Drop Height
Upto 18 ft

Description

Urban Armor Gear uag - Pathfinder Magsafe Case For Apple Iphone 15 Pro Max - Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.