This item is Discontinued.
This item is Discontinued.
Fortitude Magsafe Case For Apple Iphone 15 Pro, Scarlett Red (Discontinued)
Mfr #
C-FORT-I15-6.1PRO-RED
Zoro #
G110544750
UPC # 197000061107
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-FORT-I15-6.1PRO-RED
- Zoro #
- G110544750
- UPC #
- 197000061107
- Country of Origin
- China
- Color
- Red
- Material
- Plastic
Dimensions
- Width
- 4.37 in
- Length
- 0.75 in
Description
Cellhelmet - Fortitude Magsafe Case For Apple Iphone 15 Pro - Scarlett Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.