Fall Restrictor
- Mfr # 8180T
- Zoro # G110764080
product price:Â
$
1,225.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.66, OSHA 1926.502
Weight Capacity
425 lb
Hardware Material
Aluminum, Steel
Lanyard Length
6 ft
For Pole Type
Transmission
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8180T
- Zoro #
- G110764080
- UPC #
- 848013042859
- Country of Origin
- United States
Dimensions
- Lanyard Length
- 6 ft
- Maximum Pole Diameter
- 30 in
- Minimum Pole Diameter
- 4 in
Details
- Item
- Pole Climbing Strap
- Standards
- ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.66, OSHA 1926.502
- Weight Capacity
- 425 lb
- Hardware Material
- Aluminum, Steel
- For Pole Type
- Transmission
- Lanyard Material
- Nylon
- Positioning Strap Material
- Nylon
Description
Pole Climbing Strap, Hardware Material Aluminum, Steel, For Pole Type Transmission, Weight Capacity 425 lb, Maximum Pole Diameter 30 in, Minimum Pole Diameter 4 in, Lanyard Material Nylon, Lanyard Length 6 ft, Positioning Strap Material Nylon, Standards ASTM F887-20 Type AB, CSA Z259.14-12 Type AB, OSHA 1910.66, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.