Shop GROTE
See all product information
Create Account
Long Range eOval 3000
- Mfr # 64W21
- Zoro # G110791673
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Voltage
9V DC to 32V DC
Head Shape
Oval
Overall Depth
2 3/4 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64W21
- Zoro #
- G110791673
- UPC #
- 089373022277
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 2 3/4 in
- Overall Height
- 4 15/16 in
- Overall Diameter
- 5 15/16 in
- Fits Chest Size
Details
- Item
- Long Range eOval 3000
- Lighting Technology
- LED
- Voltage
- 9V DC to 32V DC
- Head Shape
- Oval
- Housing Material
- Aluminum
- Wattage
- 37 W
- Maximum Brightness
- 3,000 lm
- Electrical Connection
- Deutsch DT
- Maximum Operating Temperature
- 122 Degrees F
- IP Rating
- IP69K
- Lens Material
- Polycarbonate
- Minimum Operating Temperature
- -40 Degrees F
- Standards
- CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2
- Features
- Current
- 1.3 A @ 28V, 2.6 A @ 14V
Description
Long Range eOval 3000, IP Rating IP69K, Overall Depth 2 3/4 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Diameter 5 15/16 in, Overall Height 4 15/16 in, Head Shape Oval, Overall Width Not Applicable, Electrical Connection Deutsch DT, Standards CE, CISPR 25 Class 5, ECE R10, EN 13309, EN 60068, ISO 10605, ISO 11452 Section 2 and 4, ISO 14982, ISO 16750 Section 3-5, ISO 20653, ISO 7637-2/ISO 16750-2, Wattage 37 W, Current 1.3 A @ 28V, 2.6 A @ 14V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.