Ethernet Switch
- Mfr # 1008TX-POE+
- Zoro # G110914096
product price:Â
$
2,060.99
/ea
Free Shipping & Returns
Key Features
Port Type
RJ45
Number of Ports
12
Standards
IEEE 802.3 Compliance, IEEE 802.3ab Compliance, IEEE 802.3u Compliance
Minimum Operating Temperature
-40 Degrees F
Manufacturer Warranty Length
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1008TX-POE+
- Zoro #
- G110914096
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethernet Switch
- Port Type
- RJ45
- Number of Ports
- 12
- Standards
- IEEE 802.3 Compliance, IEEE 802.3ab Compliance, IEEE 802.3u Compliance
- Minimum Operating Temperature
- -40 Degrees F
- Switch Management
- Unmanaged
- IP Rating
- IP20
- Network Interface
- 10/100/1000 Base-T, 16 Gbps
- Maximum Input Voltage
- 49V DC
- Maximum Operating Temperature
- 176 Degrees F
- Features
- Compact Size, Smaller Footprint, Jumbo Frame Support, LED Link Activity Indicators, LED PoE Status Indicators, LED Power Fault Indicators, Store-and-Forward Technology
Dimensions
- Manufacturer Warranty Length
- 3 yr
- Overall Height
- 6 1/4 in
- Overall Depth
- 5 5/8 in
- Overall Width
- 2 in
- Fits Chest Size
- Compact Size, Smaller Footprint, Jumbo Frame Support, LED Link Activity Indicators, LED PoE Status Indicators, LED Power Fault Indicators, Store-and-Forward Technology
Description
Ethernet Switch, Features Compact Size, Smaller Footprint, Jumbo Frame Support, LED Link Activity Indicators, LED PoE Status Indicators, LED Power Fault Indicators, Store-and-Forward Technology, Port Type RJ45, IP Rating IP20, Mounting Location DIN Rail, Network Interface 10/100/1000 Base-T, 16 Gbps, Number of Ports 12, Switch Management Unmanaged, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 49V DC, Maximum Operating Temperature 176 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.